- Size A0 Coupling Hub
- 1" Finished Bore
features
- Changeout of coupling insert is faster than any other
- No lubrication or service is required
- ATRA-FLEX couplings may be installed horizontally or vertically
- Can rotate in either direction
- No bolts or sharp edges provide safer operation
- Operation is completely silent at all speeds and loads
- No metal-to-metal contact between coupling parts
- Initial cost is low, and maintenance and downtime are minimal
| Inch/Metric | Inch Bore |
| Torque Rating [Max] | 441 in lb |
| Bore Dia. | 1 in |
| Lock Type | Setscrew |
| Coupling Size | A0 |
| Hub Dia. | 2 in |
| Length Through Bore | 1.06 in |
| RPM [Max] | 18000 rpm |
| Outside Dia. | 2.0625 in |
| Material | Stainless Steel |
| Weight | 0.13 LB |
| EAN or UPC | 97039102232 |

