- Size A0 Coupling Hub
- .30" RSB
- Stainless Steel
- Max. Bore 1 1/4"
| Input Bore Range | .30" to 1 1/4" |
| Hub Dia. | 2 in |
| Length Through Bore | 1.0625 in |
| Bore Dia. [Max] | 1 1/4 in |
| Coupling Size | A0 |
| Bore Dia. [Min] | 0.3000 in |
| Outside Dia. | 2.07 in |
| RPM [Max] | 18000 rpm |
| Material | Stainless Steel |
| Torque Rating [Max] | 441 in lb |
| Weight | 1.1 LB |
| EAN or UPC | 97039104076 |

