- Size A0 Spacer
- 3 1/2" BSE
| Outside Dia. | 3.415 in |
| Coupling Size | A0 |
| Between Shaft Ends | 3 1/2 in |
| Material | Steel |
| Weight | 1.12 LB |
| EAN or UPC | 97039105561 |
| Outside Dia. | 3.415 in |
| Coupling Size | A0 |
| Between Shaft Ends | 3 1/2 in |
| Material | Steel |
| Weight | 1.12 LB |
| EAN or UPC | 97039105561 |