- Size A00 Coupling Hub
- 1/4" RSB
- Stainless Steel
- Max. Bore 7/8"
| Torque Rating [Max] | 176 in lb |
| Bore Dia. [Min] | 1/4 in |
| Hub Dia. | 1.35 in |
| Input Bore Range | 1/4 in to 7/8 in |
| Outside Dia. | 1.39 in |
| Bore Dia. [Max] | 7/8 in |
| Material | Steel |
| RPM [Max] | 20000 rpm |
| Coupling Size | A00 |
| Length Through Bore | 0.78 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039100603 |

