- High Temperature Insert for Size A00 Coupling
- Red
| Element Durometer | 90A |
| Coupling Size | A00 |
| Temperature Range [Min] | 20 °F |
| Insert Style | One Piece, Wrap |
| Type | High Temperature, High Dampen |
| RPM [Max] | 14000 rpm |
| HP @ RPM | 2.92 hp @ 1750 rpm |
| Temperature Range [Max] | 350 °F |
| Material | Polyurethane |
| Color | Red |
| Torque Rating [Max] | 105 in lb |
| Weight | 0.1 LB |
| EAN or UPC | 97039100658 |

