- Size A0 Spacer Flange
- RSB
- Max. Bore 1 3/8"
| Coupling Size | A0 |
| Material | Steel |
| Bore Dia. [Max] | 1 3/8 in |
| Outside Dia. | 3.415 in |
| RPM [Max] | 18000 rpm |
| Length Through Bore | 1.45 in |
| Bore Dia. [Min] | 0.3000 in |
| Hub Dia. | 2.28 in |
| Torque Rating [Max] | 441 in lb |
| Weight | 1.21 LB |

