- Size A0 Bushed Coupling Hub
- Using Split Taper G Bushing
- Minimum Bore
- Maximum Bore
| Material | Steel |
| Coupling Size | A0 |
| Outside Dia. | 2.07 in |
| Input Bore Range | 3/8 in to 1 in |
| Bore Dia. [Min] | 3/8 in |
| Hub Dia. | 2 in |
| RPM [Max] | 18000 rpm |
| Bushing Series | G |
| Length Through Bore | 1.09 in |
| Bore Dia. [Max] | 1 in |
| Bushing Type | Split Taper |
| Weight | 0.896 LB |

