- Size A0 Bushed Coupling Hub
- Using QD® JA Bushing
- 1/2" Minimum Bore
- 1 3/16" Maximum Bore
| Coupling Size | A0 |
| Material | Steel |
| Input Bore Range | 1/2" to 1 3/16" |
| Hub Dia. | 2 in |
| Bushing Type | QD® |
| Bore Dia. [Max] | 1 3/16 in |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.09 in |
| Outside Dia. | 2.07 in |
| Bushing Series | JA |
| RPM [Max] | 18000 rpm |
| Weight | 0.896 LB |

