- Size A0 Bushed Coupling Hub
- Using Taper-Lock 1008 Bushing
- 1/2" Minimum Bore
- 9/16" Maximum Bore
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 1008 |
| RPM [Max] | 18000 rpm |
| Input Bore Range | 1/2" to 9/16" |
| Outside Dia. | 2.07 in |
| Bore Dia. [Max] | 9/16 in |
| Coupling Size | A0 |
| Material | Steel |
| Hub Dia. | 2 in |
| Length Through Bore | 1.09 in |
| Weight | 0.896 LB |

