- Size A1 Coupling Hub
- 7/16" RSB
- Stainless Steel
- Max. Bore 1 5/8"
| Hub Dia. | 2 3/8 in |
| Outside Dia. | 2.5625 in |
| Bore Dia. [Max] | 1 5/8 in |
| Material | Stainless Steel |
| Coupling Size | A1 |
| Length Through Bore | 1.34 in |
| Torque Rating [Max] | 819 in lb |
| Input Bore Range | 7/16" to 1 5/8" |
| RPM [Max] | 15000 rpm |
| Bore Dia. [Min] | 7/16 in |
| Weight | 1.13 LB |
| EAN or UPC | 97039118233 |

