- Coupling Size: A1
- Insert Style: Wrap Type
- Material: Polyurethane
- Orange
| HP @ RPM | 18 hp @ 1750 rpm |
| Type | High Torque, Medium Dampen |
| Torque Rating [Max] | 646 in lb |
| RPM [Max] | 7300 rpm |
| Temperature Range [Max] | 250 °F |
| Hardness | 70 Shore D |
| Material | Polyurethane |
| Color | Orange |
| Element Durometer | 70D |
| Insert Style | Wrap Type |
| Coupling Size | A1 |
| Temperature Range [Min] | -20 °F |
| Weight | 0.3 LB |
| EAN or UPC | 97039118714 |

