- High Temperature Insert for Size A1 Coupling
- Red
| Torque Rating [Max] | 340 in lb |
| Element Durometer | 90A |
| HP @ RPM | 9 hp @ 1750 rpm |
| Temperature Range [Min] | 20 °F |
| RPM [Max] | 7300 rpm |
| Material | Polyurethane |
| Temperature Range [Max] | 350 °F |
| Insert Style | One Piece, Wrap |
| Color | Red |
| Type | High Temperature, High Dampen |
| Coupling Size | A1 |
| Weight | 0.2 LB |
| EAN or UPC | 97039118745 |

