- Size A1 Spacer
- 3 3/4" BSE
| Material | Steel |
| Between Shaft Ends | 3 3/4 in |
| Outside Dia. | 3.9375 in |
| Coupling Size | A1 |
| Weight | 2.6 LB |
| EAN or UPC | 97039120687 |
| Material | Steel |
| Between Shaft Ends | 3 3/4 in |
| Outside Dia. | 3.9375 in |
| Coupling Size | A1 |
| Weight | 2.6 LB |
| EAN or UPC | 97039120687 |