- Size A1 Spacer
- 4 1/2" BSE
| Between Shaft Ends | 4 1/2 in |
| Coupling Size | A1 |
| Outside Dia. | 3.9375 in |
| Material | Steel |
| Weight | 2.12 LB |
| EAN or UPC | 97039120953 |
| Between Shaft Ends | 4 1/2 in |
| Coupling Size | A1 |
| Outside Dia. | 3.9375 in |
| Material | Steel |
| Weight | 2.12 LB |
| EAN or UPC | 97039120953 |