- Size A1 Spacer
- 5" BSE
| Coupling Size | A1 |
| Between Shaft Ends | 5 in |
| Outside Dia. | 3.9375 in |
| Material | Steel |
| Weight | 2.12 LB |
| EAN or UPC | 97039121073 |
| Coupling Size | A1 |
| Between Shaft Ends | 5 in |
| Outside Dia. | 3.9375 in |
| Material | Steel |
| Weight | 2.12 LB |
| EAN or UPC | 97039121073 |