- Holding Ring for Size A10 Coupling
- Steel
| Outside Dia. | 19.875 in |
| Material | Steel |
| Coupling Size | A10 |
| Weight | 36.0 LB |
| EAN or UPC | 97039106360 |
| Outside Dia. | 19.875 in |
| Material | Steel |
| Coupling Size | A10 |
| Weight | 36.0 LB |
| EAN or UPC | 97039106360 |