- Size A10 Coupling Hub
- 3 1/2" RSB
- Max. Bore 10 1/2"
| Hub Dia. | 12 7/8 in |
| Outside Dia. | 19 in |
| Input Bore Range | 3 1/2" to 10 1/2" |
| Bore Dia. [Max] | 10 1/2 in |
| Bore Dia. [Min] | 3 1/2 in |
| Coupling Size | A10 |
| Torque Rating [Max] | 352800 in lb |
| Length Through Bore | 7.17 in |
| Material | Steel |
| RPM [Max] | 2500 rpm |
| Weight | 1.6 LB |

