- Size A11 Spacer Flange
- RSB
- Max. Bore 10 1/2"
| RPM [Max] | 1150 rpm |
| Bore Dia. [Min] | 3 3/4 in |
| Material | Steel |
| Hub Dia. | 14 in |
| Torque Rating [Max] | 1.15e+006 in lb |
| Length Through Bore | 9.85 in |
| Coupling Size | A11 |
| Bore Dia. [Max] | 10 1/2 in |
| Outside Dia. | 17.9 in |
| Weight | 525.0 LB |

