- Size A12 Spacer Flange
- RSB
- Max. Bore 13 1/4"
| Length Through Bore | 11.625 in |
| Outside Dia. | 23.9 in |
| RPM [Max] | 960 rpm |
| Hub Dia. | 18 in |
| Material | Steel |
| Bore Dia. [Min] | 4 in |
| Bore Dia. [Max] | 13 1/4 in |
| Torque Rating [Max] | 1.6e+006 in lb |
| Coupling Size | A12 |
| Weight | 600.0 LB |

