Skip to content Skip to navigation menu
Atra-FlexA1SPACER3.5

A1SPACER3.5

A-Series® Jaw Coupling Spacer
Item #102224044
  • Size A1 Spacer
  • 3 1/2" BSE
Atra-FlexA1SPACER3.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size A1 Spacer
  • 3 1/2" BSE
Coupling Size A1
Outside Dia. 3.9375 in
Between Shaft Ends 3 1/2 in
Material Steel
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison