- Size A1 Bushed Coupling Hub
- Using Split Taper H Bushing
- 3/8" Minimum Bore
- 1 3/16" Maximum Bore
| Material | Steel |
| Bore Dia. [Max] | 1 1/2 in |
| Bushing Series | H |
| Input Bore Range | 3/8" to 1 1/2" |
| RPM [Max] | 15000 rpm |
| Bore Dia. [Min] | 3/8 in |
| Outside Dia. | 2.55 in |
| Length Through Bore | 1.28 in |
| Bushing Type | Split Taper |
| Hub Dia. | 2 3/8 in |
| Coupling Size | A1 |
| Weight | 1.6 LB |

