- Size A1 Bushed Coupling Hub
- Using Taper-Lock 1108 Bushing
- 1/2" Minimum Bore
- 1 1/8" Maximum Bore
| Coupling Size | A1 |
| Input Bore Range | 1/2" to 1 1/8" |
| RPM [Max] | 15000 rpm |
| Bushing Series | 1108 |
| Hub Dia. | 2 3/8 in |
| Outside Dia. | 2.55 in |
| Bushing Type | Taper-Lock |
| Material | Steel |
| Length Through Bore | 1.28 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 1/8 in |
| Weight | 1.6 LB |

