- Size A2 Spacer Flange
- 1" Bore
| Outside Dia. | 4.71 in |
| RPM [Max] | 13000 rpm |
| Hub Dia. | 3 1/2 in |
| Material | Steel |
| Torque Rating [Max] | 2205 in lb |
| Length Through Bore | 2.125 in |
| Coupling Size | A2 |
| Weight | 7.0 LB |
| EAN or UPC | 97039122261 |
| Outside Dia. | 4.71 in |
| RPM [Max] | 13000 rpm |
| Hub Dia. | 3 1/2 in |
| Material | Steel |
| Torque Rating [Max] | 2205 in lb |
| Length Through Bore | 2.125 in |
| Coupling Size | A2 |
| Weight | 7.0 LB |
| EAN or UPC | 97039122261 |