- Size A2 Coupling Hub
- 1/2" RSB
- Stainless Steel
- Max. Bore 1 15/16"
| RPM [Max] | 13000 rpm |
| Hub Dia. | 3.07 in |
| Coupling Size | A2 |
| Outside Dia. | 3.375 in |
| Torque Rating [Max] | 2205 in lb |
| Lock Type | Setscrew |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 15/16 in |
| Length Through Bore | 1.79 in |
| Input Bore Range | 1/2" to 1 15/16" |
| Material | Stainless Steel |
| Weight | 4.4 LB |
| EAN or UPC | 97039129703 |

