- High Temperature Insert for Size A2 Coupling
- Red
| Color | Red |
| Element Durometer | 90A |
| Coupling Size | A2 |
| Insert Style | One Piece, Wrap |
| Type | High Temperature, High Dampen |
| Temperature Range [Max] | 350 °F |
| Material | Polyurethane |
| Temperature Range [Min] | 20 °F |
| RPM [Max] | 5400 rpm |
| Torque Rating [Max] | 1325 in lb |
| HP @ RPM | 37 hp @ 1750 rpm |
| Weight | 0.6 LB |
| EAN or UPC | 97039130372 |

