Skip to content Skip to navigation menu
Atra-FlexA2 RING

A2 RING

A-Series® Jaw Coupling Insert
Item #102224116
  • Holding Ring for Size A2 Coupling
  • Steel
Atra-FlexA2 RING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holding Ring for Size A2 Coupling
  • Steel
Outside Dia. 4.25 in
Coupling Size A2
Material Steel
Weight 1.0 LB
EAN or UPC 97039130853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison