- Size A2 Spacer
- 3" BSE
| Coupling Size | A2 |
| Between Shaft Ends | 3 in |
| Outside Dia. | 4.71 in |
| Material | Steel |
| Weight | 3.15 LB |
| EAN or UPC | 97039131416 |
| Coupling Size | A2 |
| Between Shaft Ends | 3 in |
| Outside Dia. | 4.71 in |
| Material | Steel |
| Weight | 3.15 LB |
| EAN or UPC | 97039131416 |