- Size A2 Spacer
- 3 1/2" BSE
| Material | Steel |
| Coupling Size | A2 |
| Between Shaft Ends | 3 1/2 in |
| Outside Dia. | 4.71 in |
| Weight | 4.5 LB |
| EAN or UPC | 97039131485 |
| Material | Steel |
| Coupling Size | A2 |
| Between Shaft Ends | 3 1/2 in |
| Outside Dia. | 4.71 in |
| Weight | 4.5 LB |
| EAN or UPC | 97039131485 |