- Size A2 Spacer
- 5" BSE
| Outside Dia. | 4.71 in |
| Between Shaft Ends | 5 in |
| Material | Steel |
| Coupling Size | A2 |
| Weight | 5.4 LB |
| EAN or UPC | 97039132147 |
| Outside Dia. | 4.71 in |
| Between Shaft Ends | 5 in |
| Material | Steel |
| Coupling Size | A2 |
| Weight | 5.4 LB |
| EAN or UPC | 97039132147 |