- Size A2 Spacer
- 5 1/2" BSE
| Coupling Size | A2 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Outside Dia. | 4.71 in |
| Weight | 5.11 LB |
| EAN or UPC | 97039132390 |
| Coupling Size | A2 |
| Material | Steel |
| Between Shaft Ends | 5 1/2 in |
| Outside Dia. | 4.71 in |
| Weight | 5.11 LB |
| EAN or UPC | 97039132390 |