- Size A2 Spacer
- 7" BSE
| Coupling Size | A2 |
| Between Shaft Ends | 7 in |
| Material | Steel |
| Outside Dia. | 4.71 in |
| Weight | 6.12 LB |
| EAN or UPC | 97039132635 |
| Coupling Size | A2 |
| Between Shaft Ends | 7 in |
| Material | Steel |
| Outside Dia. | 4.71 in |
| Weight | 6.12 LB |
| EAN or UPC | 97039132635 |