- Size A2 Spacer Flange
- RSB
- Max. Bore 2 3/8"
| Material | Steel |
| Coupling Size | A2 |
| Torque Rating [Max] | 2205 in lb |
| Hub Dia. | 3 1/2 in |
| Length Through Bore | 2.125 in |
| Outside Dia. | 4.71 in |
| RPM [Max] | 13000 rpm |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 3/8 in |
| Weight | 6.0 LB |

