- Size A2 Limited End Float Hub
- 1/2" RSB
- Max. Bore 1 15/16"
| Coupling Size | A2 |
| Input Bore Range | 1/2" to 1 15/16" |
| Torque Rating [Max] | 2205 in lb |
| Lock Type | Setscrew |
| Hub Dia. | 3.07 in |
| Bore Dia. [Max] | 1 15/16 in |
| Length Through Bore | 1.79 in |
| Outside Dia. | 3.375 in |
| Bore Dia. [Min] | 1/2 in |
| Material | Steel |
| RPM [Max] | 13000 rpm |
| Weight | 3.7 LB |

