- Size A2 Bushed Coupling Hub
- Using Taper-Lock 1615 Bushing
- 1/2" Minimum Bore
- 1 11/16" Maximum Bore
| Bore Dia. [Max] | 1 11/16 in |
| RPM [Max] | 13000 rpm |
| Material | Steel |
| Length Through Bore | 1.79 in |
| Hub Dia. | 3.07 in |
| Input Bore Range | 1/2" to 1 11/16" |
| Outside Dia. | 3.37 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 1615 |
| Coupling Size | A2 |
| Bushing Type | Taper-Lock |
| Weight | 3.7 LB |

