- Size A3 Coupling Hub
- 5/8" RSB
- Stainless Steel
- Max. Bore 2 3/8"
| Outside Dia. | 4.5625 in |
| Torque Rating [Max] | 4410 in lb |
| Coupling Size | A3 |
| Length Through Bore | 2.125 in |
| Bore Dia. [Max] | 2 3/8 in |
| Hub Dia. | 3.52 in |
| Material | Stainless Steel |
| RPM [Max] | 9600 rpm |
| Bore Dia. [Min] | 5/8 in |
| Input Bore Range | 5/8" to 2 3/8" |
| Weight | 7.4 LB |
| EAN or UPC | 97039146908 |

