- Size A3 Spacer
- 3 1/2" BSE
| Outside Dia. | 5.515 in |
| Material | Steel |
| Coupling Size | A3 |
| Between Shaft Ends | 3 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039149046 |
| Outside Dia. | 5.515 in |
| Material | Steel |
| Coupling Size | A3 |
| Between Shaft Ends | 3 1/2 in |
| Weight | 5.0 LB |
| EAN or UPC | 97039149046 |