- Size A3 Spacer
- 3 3/4" BSE
| Coupling Size | A3 |
| Between Shaft Ends | 3 3/4 in |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Weight | 5.4 LB |
| EAN or UPC | 97039149350 |
| Coupling Size | A3 |
| Between Shaft Ends | 3 3/4 in |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Weight | 5.4 LB |
| EAN or UPC | 97039149350 |