- Size A3 Spacer
- 4" BSE
| Between Shaft Ends | 4 in |
| Coupling Size | A3 |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039149411 |
| Between Shaft Ends | 4 in |
| Coupling Size | A3 |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039149411 |