Skip to content Skip to navigation menu
Atra-FlexA3 S 5.0

A3 S 5.0

A-Series® Jaw Coupling Spacer
Item #102224354
  • Size A3 Spacer
  • 5" BSE
Atra-FlexA3 S 5.0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size A3 Spacer
  • 5" BSE
Material Steel
Outside Dia. 5.515 in
Coupling Size A3
Between Shaft Ends 5 in
Weight 5.15 LB
EAN or UPC 97039149619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison