- Size A3 Spacer
- 7" BSE
| Material | Steel |
| Between Shaft Ends | 7 in |
| Coupling Size | A3 |
| Outside Dia. | 5.515 in |
| Weight | 7.2 LB |
| EAN or UPC | 97039149930 |
| Material | Steel |
| Between Shaft Ends | 7 in |
| Coupling Size | A3 |
| Outside Dia. | 5.515 in |
| Weight | 7.2 LB |
| EAN or UPC | 97039149930 |