- Size A3 Spacer
- 7 1/2" BSE
| Coupling Size | A3 |
| Material | Steel |
| Between Shaft Ends | 7 1/2 in |
| Outside Dia. | 5.515 in |
| Weight | 7.6 LB |
| EAN or UPC | 97039149954 |
| Coupling Size | A3 |
| Material | Steel |
| Between Shaft Ends | 7 1/2 in |
| Outside Dia. | 5.515 in |
| Weight | 7.6 LB |
| EAN or UPC | 97039149954 |