- Size A3 Floating Shaft Jaw Coupling Hub w/ Boss
- 3/4" RSB
- Max. Bore 1 1/2"
| Length Through Bore | 3.9375 in |
| Coupling Size | A3 |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 1 1/2 in |
| Outside Dia. | 5.46 in |
| Input Bore Range | 3/4" to 1 1/2" |
| Weight | 7.3 LB |
| Length Through Bore | 3.9375 in |
| Coupling Size | A3 |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 1 1/2 in |
| Outside Dia. | 5.46 in |
| Input Bore Range | 3/4" to 1 1/2" |
| Weight | 7.3 LB |