- Size A3 Bushed Spacer Flange, Using Series 2012 Taper-Lock Bushing
- Min. Bore 1/2"
- Max. Bore 2 1/8"
| Coupling Size | A3 |
| Outside Dia. | 5.515 in |
| Torque Rating [Max] | 4410 in lb |
| Bushing Series | 2012 |
| Input Bore Range | 1/2" to 2 1/8" |
| RPM [Max] | 9600 rpm |
| Bore Dia. [Max] | 2 1/8 in |
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| Weight | 8.5 LB |

