- Size A3 Spacer Flange
- 2 7/8" Bore
| Length Through Bore | 2.41 in |
| Torque Rating [Max] | 4410 in lb |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Hub Dia. | 4.2 in |
| RPM [Max] | 9600 rpm |
| Coupling Size | A3 |
| Weight | 8.5 LB |
| Length Through Bore | 2.41 in |
| Torque Rating [Max] | 4410 in lb |
| Material | Steel |
| Outside Dia. | 5.515 in |
| Hub Dia. | 4.2 in |
| RPM [Max] | 9600 rpm |
| Coupling Size | A3 |
| Weight | 8.5 LB |