- Size A3 Bushed Coupling Hub
- Using Split Taper P1 Bushing
- 1/2" Minimum Bore
- 1 3/4" Maximum Bore
| Input Bore Range | 1/2" to 1 3/4" |
| Outside Dia. | 4.56 in |
| Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | A3 |
| RPM [Max] | 9600 rpm |
| Length Through Bore | 2.06 in |
| Bushing Type | Split Taper |
| Hub Dia. | 3.52 in |
| Bushing Series | P1 |
| Bore Dia. [Max] | 1 3/4 in |
| Weight | 6.8 LB |

