- Size A3 Bushed Coupling Hub
- Using 2012 Taper-Lock Bushing
- 1/2" Minimum Bore
- 2 1/8" Maximum Bore
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 1/8 in |
| Coupling Size | A3 |
| Outside Dia. | 4.56 in |
| Material | Steel |
| RPM [Max] | 9600 rpm |
| Bushing Series | 2012 |
| Input Bore Range | 1/2" to 2 1/8" |
| Length Through Bore | 2.06 in |
| Hub Dia. | 3.52 in |
| Weight | 6.8 LB |

