- Size A4 Spacer Flange
- 65 mm Bore
| Material | Steel |
| Outside Dia. | 6.95 in |
| Torque Rating [Max] | 8820 in lb |
| Coupling Size | A4 |
| Hub Dia. | 4.6 in |
| Length Through Bore | 2.61 in |
| RPM [Max] | 7000 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 97039152312 |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Torque Rating [Max] | 8820 in lb |
| Coupling Size | A4 |
| Hub Dia. | 4.6 in |
| Length Through Bore | 2.61 in |
| RPM [Max] | 7000 rpm |
| Weight | 15.0 LB |
| EAN or UPC | 97039152312 |