- Size A4 Coupling Hub
- .95" RSB
- Max. Bore 2 15/16"
| Lock Type | Setscrew |
| Material | Steel |
| Bore Dia. [Max] | 2 15/16 in |
| Hub Dia. | 4.36 in |
| Length Through Bore | 2.4 in |
| Input Bore Range | .95" to 2 15/16" |
| Outside Dia. | 5.92 in |
| Torque Rating [Max] | 8820 in lb |
| RPM [Max] | 7000 rpm |
| Coupling Size | A4 |
| Bore Dia. [Min] | 0.9500 in |
| Weight | 14.0 LB |
| EAN or UPC | 97039161017 |

