- Size A4 Spacer
- 3 1/2" BSE
| Between Shaft Ends | 3 1/2 in |
| Coupling Size | A4 |
| Outside Dia. | 6.95 in |
| Material | Steel |
| Weight | 9.0 LB |
| EAN or UPC | 97039163059 |
| Between Shaft Ends | 3 1/2 in |
| Coupling Size | A4 |
| Outside Dia. | 6.95 in |
| Material | Steel |
| Weight | 9.0 LB |
| EAN or UPC | 97039163059 |