- Size A4 Spacer
- 5" BSE
| Coupling Size | A4 |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Between Shaft Ends | 5 in |
| Weight | 11.0 LB |
| EAN or UPC | 97039163516 |
| Coupling Size | A4 |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Between Shaft Ends | 5 in |
| Weight | 11.0 LB |
| EAN or UPC | 97039163516 |